Store Express Shelf cart, 80cm tall, 2-tier design, with side handles.

Sebelum PPN:
Rp2.399.900 - Rp2.799.900
Spesifikasi
Allowable Load (kg)Overall: 200 40/stage
Dimensions (cm)Side handle section: Width 10 x Depth 45.7 Basket depth: 13
MaterialSteel chrome plating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adjustable nylon single-wheel casters: 7.5cm in diameter (2 with stoppers, 2 without) Bolt diameter: 3/8w The basket height can be adjusted in 25mm increments.
*The maximum load capacity of the wire rack is the static load per rack. Please note the load capacity per shelf. When moving with casters, the guideline is 80kg for nylon casters and 30kg for resin casters.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan