Anritsu Self-weight type temperature sensor WE series -50 to 500°C Type 44 with complete set of ISO documents

Sebelum PPN:
Rp14.999.900
Spesifikasi
AS ONE Part Number65-3535-62
Lead Wire Length (m)1
Operating Temperature Range (°C)-50~500
Sensor TypeK thermocouple

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Due to the weight of the sensor itself, the WE series allows you to easily measure temperature by placing it. [Application] For measuring the surface temperature of a hot plate.
Feature
Specification
Material: Body material/stainless steel (SUS303) Operating temperature range (°C): -50 to 500 Tolerance at 100°C (°C): ±2.5 Response speed (seconds): 2.5 Durability: 50,000 times or more Head size: Type 44 Thermocouple type: Type K With or without grip: None Cord length (m): 1 Cord outer diameter (mm): 1.2X1.7 Covering material: Glass fiber Heat-resistant temperature (°C): 300 Plug shape: Standard plug Calibration Temperature points: 100, 300, 500°C Document contents: Inspection report, calibration certificate, traceability system diagram

Ulasan Produk

Tidak ada ulasan