Matsunami Glass Industry Sediment plate

Sebelum PPN:
Rp2.099.900
Spesifikasi
Dimensions (mm)76x26
Quantity (sheets)50
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thickness (mm)0.9~1.5
Washing○

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These disposable slides do not require a cover slip and are suitable for microscopic examination of urine sediment and other various tests.
Because no cover slip is used, the reproducibility and accuracy of the specimen are improved.
The amount of liquid in the gap (70 μm) is kept constant and applied uniformly.
It provides complete protection against contamination.
This eliminates the need to cover the specimen with a cover slip, allowing for proper specimen preparation.
Because it is made of glass, the light transmittance and refractive index are uniform and there is no distortion. Also, because it is highly hydrophilic, air bubbles are less likely to form.
Five samples can be prepared on a single plate, speeding up the specimen preparation process (improving work efficiency).
Feature
Specification
*Edge polishing: x *Number of samples: 5 samples

Ulasan Produk

Tidak ada ulasan