BM Equipment Security container 60ml BM2842 series

Sebelum PPN:
Rp13.999.900
Spesifikasi
AS ONE Part Number65-3804-13
Autoclave availabilityImpossible

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for collecting, transporting, and storing pathological samples.
Convenient for transporting and storing volatile solutions.
Alcohol, formalin, etc. can also be safely transported and stored.
PP container with a newly designed security screw cap (SS cap made of PE) Ring shape that prevents liquid from dripping when decanting Capable of being stored airtight. This allows volatile solutions to be transported, stored, etc. using highly transparent polypropylene with knurling (non-slip notches) on the cap and bottom so that volatile solutions can be safely handled even while wearing safety gloves. 60ml security container so you can see and check the contents completely.
Non-sterile with scale up to 60ml in 10ml intervals
Feature
Specification
*Do not autoclave *Size: Opening 45.0mm, Bottom 43.0mm, Height 60.0mm *Material: PP (main body), PE (cap)

Ulasan Produk

Tidak ada ulasan