RS PRO S-Clip (Pengait)

Sebelum PPN:
Rp849.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For a complete unit, order posts and shelves.
Post RS Stock No: 374-1338 374-1338. RS Pro Chrome Plated Wire Shelving. A 6mm chrome plated wire shelving system that provides maximum visibility and ventilation while minimising dust buildup.
Features. Evenly distributed load weight per shelf: 360 kg Easy to specify - just the number of shelves you need on four posts Adding a bay requires just two posts, the number of shelves you need and two S-clips per shelf Assembly is simple - simply snap the split sleeve connector (included with the shelf) onto the post at the desired height and slide over the tapered shelf corner to secure it in place.
Shelves adjust in 1 inch increments Posts include threaded steel leveling feet Ideal for catering, display, medical and electrical applications.
Not suitable for humid environments
Feature
Specification
Allowable load = 360kg
Material = Steel

Ulasan Produk

Tidak ada ulasan