global science Saliva sputum collection set (500 pieces/individual packaging)

Sebelum PPN:
Rp8.199.900
Spesifikasi
AS ONE Part Number65-3864-26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Prevents rust in the fuel system due to moisture in cold regions, and prevents troubles caused by moisture freezing.
Since it uses 100% isopropyl alcohol, it has excellent water removal performance.
Will not damage metal, rubber, etc. in the fuel system.
Weak alkaline Class 4 alcohol Danger class II "Water soluble" (specified quantity 400L)
Feature
Specification
*Screw Spitz size: DIA16 x total length 108mm *Funnel: Mouth DIA29.5 x height 25mm *Scale: 1.5mL, 5mL, 9mL, 10mL *Material: PP (polypropylene)

Ulasan Produk

Tidak ada ulasan