RS PRO RS+PRO+PMP made+measuring cylinder+1L

Sebelum PPN:
Rp2.199.900
Spesifikasi
Capacity (ml)1000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Material = PMP Capacity = 1L Scale = Yes Length = 440mm RS measuring cylinder with printed scale, class A, polymethylpentene. We offer an excellent product range of PMP class A measuring cylinders with a square base. to the cylinder. 145 mm high with 10 ml capacity (891-9987 891-9987); 170 mm high with 25 ml capacity (891-9996 891-9996); 200 mm high with 50 ml capacity (891-9999 891) -9999 ), 250 mm high with 100 ml capacity ( ; 891-9993 891-9993 ), 315 mm high with 250 ml capacity ( ; 892-0003 892-0003 ), 360 mm high with 500 ml capacity ( ; 892-0006 892-0006 ), 440 mm high with 1000 ml capacity ( ; 892-0000 892-0000 ), and 535 mm high with 2000 ml capacity ( ; 892-0019 892-0019 ). . PMP combines hardness, robustness, low density, clarity and chemical resistance Calibrated to ISO 6706 and DIN 12681, Class A tolerances Steam sterilization at 121°C without affecting accuracy

Ulasan Produk

Tidak ada ulasan