RS PRO Pump Dispenser

Sebelum PPN:
Rp779.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Pink Anti-Splash Dissipative Pump Dispenser. RS Pro ESD Anti-Static Solvent Pump Dispenser with a 240ml capacity.
HDPE bottles are dissipative and designed to protect valuable static-sensitive printed circuits.
High-density polyethylene (HDPE) is the plastic of choice for reusable bottles due to its resistance to a wide range of solvents and its high density-to-strength ratio.
Features and Benefits:. Accurate dispensing of solvents and cleaners Splash-proof stainless steel pump action design Anti-static polymer material makes it ESD workplace compatible Embossed ESD protective symbol Permanently static dissipative HDPE Earth resistant Capacity: 240 ml Graduated dispenser shows remaining amount Reusable, refillable dispenser - environmentally friendly. Typical Uses. This RS PRO dissipative dispenser bottle can be filled with your solution of choice.
Recommended for dispensing liquids, solvents and chemicals.
Suitable for ultra-clean environments and ESD workplaces. Why choose RS PRO? RS PRO is a brand name that brings you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
Specification
Compatible with: Cleaning and solvent-based products. Product volume: 240ml
Color = Pink

Ulasan Produk

Tidak ada ulasan