Arnold Palmer Pressure Hose Fitting SMART LOCK (Stainless Steel Type)

Sebelum PPN:
Rp2.499.900
Spesifikasi
AS ONE Part Number3-9385-08
Maximum Operating Pressure (MPa)2
Nominal Diameter A20
Nominal Diameter B46085
Overall Length (mm)74
ROHS Directive (Corresponding to 10 Substances)Correspondence
Type20A 3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fitting for pressure resistant hose piping for air, water, coolant, etc. It can be installed more reliably and safely than the bamboo shoot nipple connection.
Feature
Specification
Resin cap nut + stainless screw

Ulasan Produk

Tidak ada ulasan