RS PRO PP Wide Mouth Round Bottle, 1L

Sebelum PPN:
Rp2.099.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Polypropylene Bottle Wide Neck, Label Area. Brought to you by the trusted and reliable RS PRO brand, we present our lightweight and durable Wide-Neck Graduated Polypropylene Bottle with Label Area.
This graduated bottle features clear graduations for easy volume assessment and a large writing pane for easy labeling.
They are commonly used in laboratories to store liquids and solids.
These heavy-duty, durable lab bottles are well suited for use in laboratories or home storage applications like storing supplies. RS Pro wide-mouth polypropylene bottles with label area are available in a variety of options: 60 ml, 125 ml, 250 ml, 500 ml, and 1000 ml polypropylene bottles; 461-0342. Features and Benefits: Translucent polypropylene bottle with excellent chemical resistance. Leak-proof, linerless design. Crisply printed graduations indicate milliliters and fluid ounces. Large white writing panel for easy labeling. Smooth interior contours allow for efficient filling and easy cleaning. Batch certificate available for download online. Suitable for food contact applications in accordance with EU and US FDA regulations. Suitable for both liquids and solids, ideal for microbiological sampling. Autoclavable at 121°C. Typical uses: Laboratory, education and research. Basic Uses at Home Lab bottles can be used to store samples, medicines, chemicals, spices, essential oils, detergents, oils, etc. Frequently Asked Questions: LDPE Washing Bottle Uses LDPE bottles are often used in laboratories for sterilization and washing labware such as beakers and test tubes.
They can be filled with a variety of cleaning fluids and detergents, including acetone. What is LDPE? LDPE stands for low-density polyethylene, a type of squeezable, flexible plastic commonly used in cleaning bottles.
Durable compound.
Bendalbug Compound is the perfect material for storing cleansing liquids that require vapor from pressure buildup while preventing air from being sucked into the liquid.
What is the difference between LDPE and HDPE? Although both LDPE and HDPE have similar properties, they are also very different.
LDPE is very flexible and is ideal for use in plastic containers or food packaging.
HDPE has good chemical resistance and can withstand high temperatures.
What is the difference between wide and narrow mouth? LDPE and HDPE bottles are available with narrow or wide mouth depending on the application required.
LDPE plastic bottles tend to have wide necks that allow spilled liquids to be poured out quickly and efficiently, while also reducing the risk of spills.
Feature
Specification
Material = PP
Capacity = 1L
Neck Type = Wide Neck Bottle Type = Storage Bottle Graduations = Yes Dimensions = 90 (Dia.) x 205mm
Diameter = 90mm
Length = 207mm

Ulasan Produk

Tidak ada ulasan