Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Introducing the RS Pro L Graduated Aspirin Bottle, a heavy duty RS Pro heavy duty suction bottle.
A range of high quality, durable bottles ideal for storing and dispensing liquids and laboratory solutions.
RS PRO aspirator bottles are made from polypropylene plastic with moulded graduations and a handle.
It's easy to measure and easy to carry.
The durable cap also has molded-in drill holes for easy access to the probe and feed line.
The bottle is autoclavable, allowing for safe cleaning and sterilization, which can be easily done inside an autoclave machine.
For added stability, this aspirator bottle has a quat-shaped base, allowing it to be stored and transported safely on a shelf or tabletop.
Features and Benefits Available in L or 10 Squat foam base for added stability on a shelf, benchtop or for transport Made from heavy duty polypropylene plastic for increased durability Moulded handle for safe and secure carrying Leak-proof stopcock opens and closes with a quarter turn Cap has moulded-in drill guides for easy alignment of probes and feed lines Moulded-in graduations allow for quick and easy volume assessment Autoclavable for easy cleaning and sterilisation Suitable for food contact in accordance with EU US FDA regulations Applications Aspirator bottles are storage bottles commonly used in applications requiring separation of solids and liquids.
The suction bottle allows heavier particles to flow to the bottom and the liquid to be safely discharged through the stopcock.
Aspirator bottles are commonly used in the following places:
Medical Research Lab Distillery Standards Food Safety (EU FDA EU10 2011 FDA CRF21 177 BSE/TSE Free Hard to Reach Latex FAQ How to Apply Liquids The leak-proof stopcock can be used to dispense liquids by opening and closing with a quarter turn.
Is this autoclavable? Yes.
The bottle is suitable for use in autoclaves for safe cleaning and sterilization.
What sizes are available? RS Part Number (2012467) 2012467 5L Bottle RS Part Number (2012469) 2012469 10L Bottle
A range of high quality, durable bottles ideal for storing and dispensing liquids and laboratory solutions.
RS PRO aspirator bottles are made from polypropylene plastic with moulded graduations and a handle.
It's easy to measure and easy to carry.
The durable cap also has molded-in drill holes for easy access to the probe and feed line.
The bottle is autoclavable, allowing for safe cleaning and sterilization, which can be easily done inside an autoclave machine.
For added stability, this aspirator bottle has a quat-shaped base, allowing it to be stored and transported safely on a shelf or tabletop.
Features and Benefits Available in L or 10 Squat foam base for added stability on a shelf, benchtop or for transport Made from heavy duty polypropylene plastic for increased durability Moulded handle for safe and secure carrying Leak-proof stopcock opens and closes with a quarter turn Cap has moulded-in drill guides for easy alignment of probes and feed lines Moulded-in graduations allow for quick and easy volume assessment Autoclavable for easy cleaning and sterilisation Suitable for food contact in accordance with EU US FDA regulations Applications Aspirator bottles are storage bottles commonly used in applications requiring separation of solids and liquids.
The suction bottle allows heavier particles to flow to the bottom and the liquid to be safely discharged through the stopcock.
Aspirator bottles are commonly used in the following places:
Medical Research Lab Distillery Standards Food Safety (EU FDA EU10 2011 FDA CRF21 177 BSE/TSE Free Hard to Reach Latex FAQ How to Apply Liquids The leak-proof stopcock can be used to dispense liquids by opening and closing with a quarter turn.
Is this autoclavable? Yes.
The bottle is suitable for use in autoclaves for safe cleaning and sterilization.
What sizes are available? RS Part Number (2012467) 2012467 5L Bottle RS Part Number (2012469) 2012469 10L Bottle
Feature
SpecificationMaterial = PP
Capacity = 5L
Neck type: Constricted Bottle type: Suction bottle Graduations: Yes Diameter: 220mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
