RS PRO PP Narrow Mouth Carboy Container 5L

Sebelum PPN:
Rp2.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Graduated Carboy, Heavy Duty RS PRO heavy duty carboy bottles are a range of high-quality, durable bottles ideal for storing large quantities of liquids and lab solutions.
The RS Pro carboy is made from polypropylene plastic and features moulded graduations and a handle for easy measuring and safe transport.
The durable cap also has guide drill holes for easy attachment to probes and feedlines.
The bottle is autoclavable, allowing for safe cleaning and sterilization, which can be easily done inside an autoclave machine.
For added stability, this aspirator bottle has a quat-shaped base, allowing it to be stored and transported safely on a shelf or tabletop.
Features and Benefits Available in a variety of sizes Squat foam base for added stability on shelves, benchtops and in transport Made from heavy-duty polypropylene plastic for increased durability Moulded handle for safe and secure carrying Good chemical resistance Cap has moulded-in drill guides for easy location of probes and feed lines Moulded-in graduations allow for quick and easy volume assessment Autoclavable for easy cleaning and sterilisation Applications A carboy, also known as a carboi, is a type of container commonly used to collect and dispense large quantities of liquids and chemicals.
Carboy bottles are commonly used in areas such as:
Medical Research Lab Distillery Standards Food Safety (EU FDA EU10 2011 FDA CRF21 177 BSE/TSE Free Hard to Reach Latex FAQ Is this autoclavable? Yes.
The bottle is suitable for use in autoclaves for safe cleaning and sterilization.
What sizes are available? RS Part Number (2012468) 2012468 5L Carboy RS Part Number (2012470) 2012470 10L Carboy RS Part Number (2012471) 2012471 20L Carboy
Feature
Specification
Material = PP
Capacity = 5L
Neck Type: Necked Bottle Type: Carboy Container Graduations: Yes Diameter: 220mm

Ulasan Produk

Tidak ada ulasan