THOMAS Portable thermometer testing tank

Sebelum PPN:
Rp129.999.900
Spesifikasi
Contents (L)2
HeaterSheath wire type 700W (stainless steel)
Main Unit Dimensions, Depth (mm)200
Main Unit Dimensions, Height (mm)370
Main Unit dimensions, Width (mm)270
Mass (kg)8
MixerVertical propeller stirring type 3W induction motor
Outer Dimensions, Width W x Depth D x Height H (mm)270x200x370
Power Input (V)Single phase 100
Safety deviceLeakage breaker / tank temperature overheating prevention alarm
Temperature ControlDigital temperature indicator PID control method
Temperature Range (°C)10~190
Temperature StabilityWithin ± 0.05 ° C
Trusco Part No.462-7776

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The thermometer or sensor to be used is inserted into the liquid tank, and comparative calibration is performed against a reference thermometer or sensor. The combination of a highly efficient circular tank and a powerful stirring motor ensures stable temperature control with a temperature stability of within ±0.05°C.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan