Anton Paar Portable Density Meter

Sebelum PPN:
Rp51.999.900
Spesifikasi
AS ONE Part Number1-5651-21
Data Memory1000 times or more
Display unitBrix . Alcohol% . Alcohol strength . Baume degree . Plato . API gravity . API gravity . API density . H2SO4% w / w . Density at reference temperature
InterfaceBluetooth,RFID
Mass (g)660
Power SupplyAA batteries x 2 (included for testing)
Protection ClassIPX4
Size245x103x126mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be converted to any unit and can be converted to density and specific gravity at any temperature. You can save the measurement results of 1000 times or more. It is easy to operate and can be measured and saved with one hand. Since it has a drip-proof and moisture-proof structure, you can measure with confidence. The wetted parts are made of glass and Teflon (R), which have excellent chemical resistance.
Feature
Specification
Sample amount: Approximately 2 mL Measurement accuracy (density / temperature): 0.001 g / cm3 / 0.2 ° C Measurement range (density / temperature / viscosity): 0 to 3 g / cm3 / 0 to 40 ° C / 0 to 1000 mPa . s

Ulasan Produk

Tidak ada ulasan