Hassuidojyo Poly Square Container / Gray 5L (with Nozzle)

Sebelum PPN:
Rp339.900
Spesifikasi
Capacity (L)5
ColorGray
Height (mm)235
Length (mm)145
Mass (g)370
MaterialHDPE
ROHS Directive (Corresponding to 10 Substances)Correspondence
Width (mm)190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A single-ended flat can with excellent light-shielding properties.
With inner plug, cap and spout (bellows nozzle).
Square cans / plastic containers / tough teners / flat cans
For storage and storage of liquids
* Do not use top and bottom during transportation, and do not stack horizontally. * Please check by filling and testing the contents.

Ulasan Produk

Tidak ada ulasan