RS PRO PMP Measuring Cylinder, 10ml

Sebelum PPN:
Rp809.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = PMP
Capacity = 10ml
Scale = Yes Length = 140mm

RS PRO Measuring Cylinders. Achieve accurate volumetric measurements with RS PRO measuring cylinders.
Accurate measurement of liquids is possible.
Made from a clear, durable thermoplastic PMP material that is resistant to chemicals.
It features a hexagonal base, pouring spout, and milliliter (ml) graduations for accurate measurement of various volumes.
Features:
  • Long cylinder
  • transparent
  • spout
  • Printed scale for accurate measurements
  • Printed scale
  • Class A, Polymethylpentene
  • Chemical resistance
  • AS Vacuum Desiccator Stopcock
Popular items sold separately.
  • 10 ml, RS product number: ; 891-9987 891-9987
  • 25ml, RS product number: ; 891-9996 891-9996
  • 50ml, RS product number: ; 891-9999 891-9999
  • 250ml, RS product number: ; 892-0003 892-0003
.Usage.
  • Lab
  • chemistry

Ulasan Produk

Tidak ada ulasan