Teijin Engineering Platinum resistance thermometer temperature sensor JIS

Sebelum PPN:
Rp2.299.900 - Rp2.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This type features a temperature-sensing element protected by a metal sheath. Its compact size allows for high responsiveness and easy integration into devices.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
*Standard size: DIA2.0x7mm *Resistance: 100Ω *Tolerance: JIS Class B *Wire type: 3-wire *Wire type: Stranded wire *Lead length: L1500mm *Operating temperature range: -50 to 230°C *Response (90% response): t0.9=1.3s *Sheath material: SUS316L

Ulasan Produk

Tidak ada ulasan