BM Equipment Platinum Chip -10μl Rack BM2017 Series
#Grup produk P117755433
Spesifikasi
| AS ONE Part Number | 65-3803-83 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Platinum Tip is a tip molded with the pursuit of "ultra-low adsorption and low residual liquid" in every aspect. By using original virgin polypropylene free of impurities and a specially formulated raw material, it achieves an extremely smooth surface.
Furthermore, its unique mold design and manufacturing process further enhance its smoothness. The tip itself is highly transparent and fits smoothly onto the pipette nozzle.
Suitable for dispensing rare samples.
Please refer to this chart for compatibility information for 10μl long standard type hinge rack type non-sterile pipettes.
Platinum Tip Features: Platinum Tip vs. Various Polypropylene Tips. The inner surface of the BMBio "Platinum Tip," a regular tip, and a siliconized tip were cut and photographed at 50°C (5,000x).
The BMBio "Platinum Tip" has an exceptionally smooth surface. That's the reason it's called platinum.
Even with other manufacturers' polypropylene chips (500x), there are clearly visible linear indentations, making it easier for samples to remain on them.
You can see the unevenness that cannot be covered by the silicone coating on the siliconized chips from other manufacturers. We can conclude that these are also likely to leave a good sample.
50X500X5,000X
The graph on the right shows the results of a test using Thermo Fisher Scientific's "BigDyeTerminatorReadyReactionMix" as a test sample. After aspirating 100 μl of the sample into the tip, draining, washing, and rinsing, the remaining liquid in the tip was measured using a spectrophotometer. The results show that the BMBio "Platinum Tip" has significantly less residual liquid compared to the other companies' tips.
Furthermore, when sampling reagents containing high-concentration, viscous glycerol-containing enzymes, residual liquid is clearly visible when using a standard pipette tip (see below).
The loss of reagents during PCR and DNA sequencing can lead to flaws in research results and increase reagent costs.
Based on the representative comparisons above, BMBio "Platinum Chip" can guarantee sampling of enzymes and DNA at maximum volume.
Conventional polypropylene chips have inherent material composition limitations and cannot achieve the performance of the BMBio "Platinum Chip".
BMBio "Platinum Tip" not only offers reliability, but also reduces the cost of expensive reagents by 10% to 15% and eliminates problems with research results caused by residual solutions.
Furthermore, its unique mold design and manufacturing process further enhance its smoothness. The tip itself is highly transparent and fits smoothly onto the pipette nozzle.
Suitable for dispensing rare samples.
Please refer to this chart for compatibility information for 10μl long standard type hinge rack type non-sterile pipettes.
Platinum Tip Features: Platinum Tip vs. Various Polypropylene Tips. The inner surface of the BMBio "Platinum Tip," a regular tip, and a siliconized tip were cut and photographed at 50°C (5,000x).
The BMBio "Platinum Tip" has an exceptionally smooth surface. That's the reason it's called platinum.
Even with other manufacturers' polypropylene chips (500x), there are clearly visible linear indentations, making it easier for samples to remain on them.
You can see the unevenness that cannot be covered by the silicone coating on the siliconized chips from other manufacturers. We can conclude that these are also likely to leave a good sample.
50X500X5,000X
The graph on the right shows the results of a test using Thermo Fisher Scientific's "BigDyeTerminatorReadyReactionMix" as a test sample. After aspirating 100 μl of the sample into the tip, draining, washing, and rinsing, the remaining liquid in the tip was measured using a spectrophotometer. The results show that the BMBio "Platinum Tip" has significantly less residual liquid compared to the other companies' tips.
Furthermore, when sampling reagents containing high-concentration, viscous glycerol-containing enzymes, residual liquid is clearly visible when using a standard pipette tip (see below).
The loss of reagents during PCR and DNA sequencing can lead to flaws in research results and increase reagent costs.
Based on the representative comparisons above, BMBio "Platinum Chip" can guarantee sampling of enzymes and DNA at maximum volume.
Conventional polypropylene chips have inherent material composition limitations and cannot achieve the performance of the BMBio "Platinum Chip".
BMBio "Platinum Tip" not only offers reliability, but also reduces the cost of expensive reagents by 10% to 15% and eliminates problems with research results caused by residual solutions.
Feature
Specification*Autoclavable (121°C, 15 minutes) *DNase, RNase, Pyrogen, endotoxin Free *Total length: 45.0mm *Material: PP *Color: Natural
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
