RS PRO PIPETTE DROPPER+TEAT 250ML BTL

Sebelum PPN:
Rp6.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Glass Dropping Pin Pipette (19/26 Joint Size) Fits 250ml Bottles RS PRO glass dropping pipettes are a great liquid handling solution, ideal for delivering precise amounts of liquid for specific applications.
The pipettes are made of clear soda-lime glass, which is highly chemical and heat resistant, making them extremely durable.
The pipette body has a built-in ground glass bulb, which allows the pipette to be securely attached to a container such as a bottle neck or reagent bottle.
TOP pipettes feature durable rubber nipples for easy and accurate dispensing of liquids and samples.
RS PRO glass drop pipettes are available in a range of sizes to suit a variety of applications in the lab.
Features and Benefits Durable soda-lime glass design that is heat and chemical resistant Ideal for dispensing liquids with precision and accuracy Integrated cone ensures pipette sits securely in bottle Durable rubber bubble draws and dispenses liquids Applications Glass pipettes, also known as droppers, are lightweight, portable, hand-held laboratory devices used for drawing and dispensing liquids for a variety of applications.
They often have a low-profile design, a valve to draw liquid at the top, a stem to hold the liquid, and a narrow open tip.
Pipettes are made from materials such as plastic or glass and can vary in size.
It is commonly used in the following areas:
Chemical Biological Standards Compliant with ISO4796-2 ASTM E-438 Type US & European Pharmacopoeia Type Frequently Asked Questions What is the joint size? This pipette has a joint size of 19/26 Is a bottle included? No.
This pipette does not include a bottle () but is compatible with 100ml bottles such as RS Pro Reagent Bottle 250ml 2012446.
Feature
Specification
Material = Glass Capacity = 250ml
Tick Marks = None

Ulasan Produk

Tidak ada ulasan