Celltreat Pipette controller 120V manual

Sebelum PPN:
Rp44.999.900
Spesifikasi
AS ONE Part Number68-0311-92

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight (6.3 oz/170 g) and designed to fit comfortably in either hand Long-life rechargeable lithium battery provides up to 8 hours of cordless use with a 2-hour charge Rotating and locking metal kickstand Adjustable dial for speed settings Toggle switch to select active or gravity dispense Low-pressure fingertip control button Easy-fit adapter for pipette sizes from 1 to 100 mL Every unit comes with a battery compartment cover.
Feature
Specification
*Dimensions (WxDxH): 145.00x40.00x170.00mm *Package contents: Charger, 2 replacement filters, wall mount (with 3M adhesive strip), instruction manual

Ulasan Produk

Tidak ada ulasan