TOKYO PHOTOELECTRIC Photoelectric colorimeter square cell specifications

Sebelum PPN:
Rp62.999.900
Spesifikasi
Dimensions, Width W x Height H x Depth D (mm)72x86x191
DisplayDigital display:% (transmittance) and Abs. (absorbance)
Included AccessoriesPlastic 10mm square cell (set of 6)
Mass (g)750
Power Supply4 AA batteries [Commercially available nickel-metal hydride rechargeable batteries can also be used. ]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A simple single-beam general-purpose colorimeter that is compact and has excellent cost performance. Light and durable. It is a handy type and has a battery specification, so it is convenient to carry outdoors. A 610nm filter is often used to measure transmission turbidity at about 100 degrees. Neither the concentration nor the turbidity can be read directly. It is necessary to create a calibration curve. Continuous operation is also possible by purchasing an AC adapter (sold separately). Main destinations / places of use Ideal for high school and university chemistry experiments. Food industry, foundry, turbidity measurement by permeation method of about 10 to 100 degrees
Quantitative analysis of pollutants such as sugar, iron, nitrogen, chlorine, etc. in serum, urine, soil, fertilizer, water, etc., quantification of emulsion concentration (emulsion concentration control) Lambert-Beer For teaching materials of the law

Ulasan Produk

Tidak ada ulasan