TOKYO PHOTOELECTRIC photoelectric colorimeter
#Grup produk P117754692
Spesifikasi
| AS ONE Part Number | 65-3661-84 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Suitable for quantifying emulsion density and controlling concentration.
Turbidity measurement can be performed using the transmission method at temperatures from 10 degrees to 100 degrees.
Suitable for quantitative analysis of culture fluid, serum, urine, soil, fertilizer, feed, iron, nitrogen, chlorine, and other pollution pollutants.
It is a short wavelength colorimeter.
It has a simple and easy-to-use design.
You can use it without worrying about outside light.
In addition to the standard 10mm square cell, test tubes and flow cells with an outer diameter of 12Φ are also available.
Turbidity measurement can be performed using the transmission method at temperatures from 10 degrees to 100 degrees.
Suitable for quantitative analysis of culture fluid, serum, urine, soil, fertilizer, feed, iron, nitrogen, chlorine, and other pollution pollutants.
It is a short wavelength colorimeter.
It has a simple and easy-to-use design.
You can use it without worrying about outside light.
In addition to the standard 10mm square cell, test tubes and flow cells with an outer diameter of 12Φ are also available.
Feature
SpecificationMeasurement method: Photoelectric colorimetry/transmission turbidimetry (ratio beam light source light intensity correction) Light source: Monochromatic LED (external light correction by pulsed lighting) Wavelength width: ±20 nm at half value of standard 660 nm for turbidity Display: 5-digit digital liquid crystal Digital output: Virtual serial port communication via USB transmission Power supply: Dedicated AC adapter/5V2A, regular use 0.3A, USB power available (*Micro-B cable not included, 2 AA alkaline batteries or Ni-MH) Can also be used with rechargeable batteries) Absorption cell: Optical path length 10mm plastic cell Measurement wavelength: Standard 660nm for turbidity Receiver: 2 silicon photodiodes (absorption measurement + light intensity monitor) Measurement mode: % transmittance (%T), absorbance ( ABS) switchable Dimensions and weight: 128 (W) x 56 (H) x 113 mm (D), 770 g Accessories: 6 10 mm square cells (plastic), 1 black cell for DARK, dedicated AC adapter (5V2A) 1 piece
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
