Nordson MEDICAL PC Septum Valve Luer Connector Female Luer - Pack of 5

Sebelum PPN:
Rp499.900
Spesifikasi
AS ONE Part Number67-5203-53

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a disposable lure connector with a septum valve built into the female lure side. , When a resin male lure fitting or a lure lock syringe is connected to the female lure, the valve opens, so it can be used as a simple shut-off valve. , When the connection is released, the valve closes, so there is no need for a closing cap/plug or tube clamp to prevent leakage. , The body is made of polycarbonate (PC), and the septum valve is made of DEHP- and latex-free blue silicone rubber. , Sold in bags of 5.
Feature
Specification
*Connection port shape: Female luer - Male luer lock *Size (mm): 13 x 24L

Ulasan Produk

Tidak ada ulasan