Nissin Rika Overheat protection device

Sebelum PPN:
Rp15.999.900
Spesifikasi
AS ONE Part Number65-8130-45
Connection Capacity (A)15
Lead Wire Length (m)1
Main Unit Dimensions, Depth (mm)140
Main Unit Dimensions, Height (mm)112
Main Unit dimensions, Width (mm)85
Mass (kg)1.3
Power SupplyAC100V
Sensor TypeK thermocouple

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Overheat prevention sensor type option The trivet type overheat prevention sensor AL-80-mL/AL-80-MS detects the heat at the bottom of the oil bath.
Feature
Specification
*Temperature display: 1°C setting, digital display, 3 digits*Control temperature range: -20 to +300°C (variable from -200°C to +1372°C)*Control output: 15A*Control method: K-type thermocouple*Sensor: Diameter 3.2DIA x 180L, lead length 1m Material: Stainless steel, PTFE*Safety device: Circuit protector*Body dimensions: W85 x D140 x H112mm*Weight: Approx. 1.3kg*Power supply: AC100V 15A, power cord with three-core grounded plug*Electrical equipment installation environment: Room temperature 4°C to 37°C, humidity below 85%, no condensation

Ulasan Produk

Tidak ada ulasan