Nitto Denko Base Material (formerly Nitto Denko CS System) NITOFLON # 973UL-S Heat-resistant Adhesive Tape

Sebelum PPN:
Rp369.900 - Rp1.999.900
Spesifikasi
Continuous Use Temperature (°C)220
Tape Length (m)10
Tape Thickness (mm)0.13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A heat-resistant adhesive tape that uses a glass cloth impregnated with fluororesin as a base material and has excellent mechanical strength and dimensional stability with low elongation.

Ulasan Produk

Tidak ada ulasan