S.G.E Nanovolume syringe 0.5μL plunger-in-needle with calibration certificate

Sebelum PPN:
Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent airtightness, accuracy and repeatability within ±2%.
The plunger inside the needle reaches the tip of the needle and can be used with zero dead volume.
In order to read the scale accurately, the scale is black and the background is a clear color.
Ideal for nanovolume capillary chromatography injections and precise adjustment in small volumes.
Feature
Specification
Capacity: 0.5μL Type: Plunger-in-needle Needle tip shape: Cone Plunger: Metal plunger Discharge accuracy: ±2% Needle length (mm): 50 Needle gauge: 26 Needle outer diameter (mm): 0.47 Needle inner diameter ( mm): 0.15 Quantity: 1

Ulasan Produk

Tidak ada ulasan