S.G.E Micro syringe replacement needle type with calibration certificate

Sebelum PPN:
Rp9.499.900 - Rp9.799.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent airtightness, accuracy and repeatability within ±1%.
In order to read the scale accurately, the scale is black and the background is a clear color.
Feature
Specification
Capacity: 5μL Type: Replaceable needle type Needle tip shape: Bevel Plunger: Metal plunger Discharge accuracy: ±1% Needle length (mm): 50 Needle gauge: 26 Needle outer diameter (mm): 0.47 Needle inner diameter (mm) ): 0.11 Quantity: 1 plunger protection

Ulasan Produk

Tidak ada ulasan