S.G.E Micro syringe fixed needle type with calibration certificate

Sebelum PPN:
Rp9.199.900
Spesifikasi
AS ONE Part Number65-3694-11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent airtightness, accuracy and repeatability within ±1%.
In order to read the scale accurately, the scale is black and the background is a clear color.
Feature
Specification
Capacity: 500uL Minimum scale: 10uL Type: Fixed needle type Needle tip shape: Bevel Plunger: Metal plunger Discharge accuracy: ±1% Needle length (mm): 50 Needle gauge: 25 Needle outer diameter (mm): 0.5 Needle inner diameter (mm): 0.2 Quantity: 1

Ulasan Produk

Tidak ada ulasan