Drummond Scientific Company Micro Cap Glass Capillary Tube Micro Series

Sebelum PPN:
Rp629.900 - Rp12.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a highly accurate glass capillary made of borosilicate glass, and the volume from one end of the capillary to the other is constant, making it suitable for spotting samples in TLC and paper chromatography, and for applying electrophoresis samples. How to use: 1. Insert the microcap fully into the cap until it is visible inside the glass tube. 2. The rubber bulb at the top has a hole, allowing air to pass freely, so the liquid rises due to capillary action. 3. When the capillary is completely filled with liquid from one end to the other, the specified volume will be collected in the microcap. 4. To dispense the liquid, cover the hole in the rubber bulb with your finger and press the rubber bulb. *One rubber bulb is included with every 100 microcaps.
Feature
Specification
*Collection volume: 9.0uL *Length: 49.5mm *Outer diameter: 0.97mm *Inner diameter: 0.48mm

Ulasan Produk

Tidak ada ulasan