Autonics Low viscosity tube dispenser, fluororesin inner diameter 1.0mm

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp53.999.900
Spesifikasi
AS ONE Part Number67-5663-23

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a tube pump type dispenser that can dispense a small amount of low viscosity liquid such as ink, paint, adhesive, etc. The liquid is moved by pressure feeding the tube with a roller, so the liquid is dispensed without reacting with air, etc.
Feature
Specification
*Width (mm): 144 *Depth (mm): 161 *Height (mm): 80.5 *Length (mm): 80.5 *Suitable tube inner diameter (mm): 1.0 *Power supply: AC100-240V *Power cord length: 1.5m *Set contents/accessories: Fluororesin pressure tube: 1.5m *Country of origin: Japan *Code number: 309-3917

Ulasan Produk

Tidak ada ulasan