CHART Liquid nitrogen storage container SC series XC35/24

Sebelum PPN:
Rp119.999.900
Spesifikasi
AS ONE Part Number68-0450-91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It consumes little liquid nitrogen, is lightweight, and is suitable for long-term storage.
Feature
Specification
*(Maximum Storage Capacity)**Number of Canisters: 6**Number of 0.5mL Straws when using C-10 Cane: 660**Number of 0.5mL Straws (1st tier, bulk): 879**Number of 1.2mL or 2.0mL Ampoules when using 5-Stand Cane: 210*(Performance)**Liquid Nitrogen Capacity (L): 36.5**Static Evaporation Rate (L/day): 0.1 (Static evaporation rate and static storage days are nominal values under normal circumstances. Actual evaporation rate and storage days may vary depending on the usage conditions and location of the container.) ) *This will change.* **Refill period (full fill, days): 224 (The refill period is a reference value for estimating the performance of the container under normal usage conditions. The actual period will vary depending on the installation conditions and usage.) *[Container dimensions] **Neck diameter (mm): 55.4 **Total height (mm): 657 **Outer diameter (mm): 464 **Canister height (mm): 279 **Canister diameter (mm): 41.9 **Empty weight (kg): 15.97 **Filled weight (kg): 44.0

Ulasan Produk

Tidak ada ulasan