CryopaL Liquid nitrogen storage container NW50 with flange

Sebelum PPN:
Rp45.999.900
Spesifikasi
Capacity (L)11.2
Inner Height (mm)530
Mass (kg)7.5 (empty) /17.3 (filling)
Opening Diameter (mm)50
Outer Diameter (mm)308
Overall Height (mm)584
Retention Period (Days)67 (stationary)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight aluminum construction, with NW50 flange.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible. * The driver will not assist in unloading.

Ulasan Produk

Tidak ada ulasan