Proface Light Stainless Steel Cart 350 x D760

Sebelum PPN:
Rp6.699.900 - Rp10.999.900
Spesifikasi
Depth (cm)36.2
Width (cm)88.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stainless steel [SUS430] offers exceptional durability in environments requiring rust and chemical resistance. It can be used with confidence even in harsh environments such as refrigeration, freezing, and high temperature/humidity. The surfaces have a beautiful hairline finish. Furthermore, the shelf corners are flat and folded without grooves, making it difficult for dirt and foreign objects to accumulate, and easy to clean, ensuring long-term hygienic use. Ideal for long-term use in scientific and chemical research facilities and warehouses, as well as for clothing store fixtures. The plastic corner parts have an original, robust structure. Double-cross fixing technology provides strong resistance to twisting and wobbling. Overall load capacity: 100kg. Shelf height can be freely adjusted with a 25.4mm pitch.
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan