Proface Light Galvalume Cart 350 x D1200

Sebelum PPN:
Rp6.399.900 - Rp10.999.900
Spesifikasi
Depth (cm)36.2
Width (cm)133.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This solid-type shelf is made of galvalume steel sheet, offering high durability and a silvery-white appearance with a spangled (crystalline) pattern. Galvalume steel sheet is composed of aluminum, zinc, and silicon on its surface, making it highly durable in terms of heat resistance, cold resistance, corrosion resistance, and rust resistance. The plastic corner parts have an original, robust structure. The double-cross fixing technology makes it resistant to twisting and wobbling. Overall load capacity: 100kg. Shelf height can be freely adjusted with a pitch of 25.4mm.
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.

Ulasan Produk

Tidak ada ulasan