SAXIN Light Adhesive Tape, Anti-Static, Total Thickness 0.39mm, #250AS Series

Sebelum PPN:
Rp4.199.900 - Rp47.999.900
Spesifikasi
Adhesion Strength (N/25mm)17.5
AdhesiveAcrylic adhesive strength: 7N/10mm
Adhesive Strength (N/10mm)7
Base MaterialUltra high molecular weight polyethylene
ColorBlack
Length (m)40
Maximum Diameter of Roll (mm)185
Operating Temperature Range (°C)0~80
Tensile Strength (N/10mm)91
Thickness (mm)0.39

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent wear resistance, low friction, impact resistance, and mold release properties.
Due to its excellent wear resistance and low friction properties, it can be widely used as sliding components.
New Light adhesive tape is an industrial tape based on ultra-high molecular weight polyethylene.
It is an anti-static type.
Feature
Specification
* Tape cutting conditions: Scissors or utility knife * Writing permitted: No

Ulasan Produk

Tidak ada ulasan