Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro LDPE Washing Bottle, Wide Mouth, Orange Lid 500ml RS Pro LDPE Washing Bottles are lightweight and durable, with a flexible yet sturdy LDPE design that makes it easy to dispense cleaning solutions and liquids by hand.
RS Pro LDPE washing bottles have a wide mouth that maintains its shape when filled and the one-piece PP lid is colour-coded to make it easy to identify and organise your cleaning solutions.
It also allows for safe storage of liquids.
The lid incorporates a precision jet tip for precise dispensing control and a vent to prevent solvent leakage.
RS Pro LDPE washing bottles are available in a variety of sizes and coloured lids, giving you a range of options to suit your needs.
Features and Benefits Available in a variety of sizes and colored lids Lightweight Durable LDPE design Flexible yet sturdy, easy to grip Excellent acid and chemical resistance Color-coded leads make it easy to identify and organize solutions Large neck allows for easy liquid injection Precision jet tip nozzle provides high accuracy in liquid spraying Steam exhaust value prevents dripping Applications Wash bottles are a type of lightweight, squeezable bottle that is ideal for cleaning and rinsing a variety of lab equipment.
The plastic wash bottle features a secure screw cap with a nozzle that allows for precise dispensing of liquid when squeezing the bottle.
Irrigation bottles are commonly used to store and dispense liquids such as:
Acetone Ethanol Distilled Water Sodium Methanol Standards Hard to Access FAQ Benefits of LDPE LDPE (Low Density Polyethylene) is a lightweight yet durable plastic that offers excellent flexibility and acid resistance.
It is used in a wide range of applications, from shrink wrap to bottles, and is widely recyclable.
Can it be used in an autoclave?
RS Pro LDPE bottles are not autoclavable.
What do the colors represent? Cleaning bottles typically have color-coded caps or lids so you can easily identify the contents and stay organized.
RS Pro LDPE washing bottles have a wide mouth that maintains its shape when filled and the one-piece PP lid is colour-coded to make it easy to identify and organise your cleaning solutions.
It also allows for safe storage of liquids.
The lid incorporates a precision jet tip for precise dispensing control and a vent to prevent solvent leakage.
RS Pro LDPE washing bottles are available in a variety of sizes and coloured lids, giving you a range of options to suit your needs.
Features and Benefits Available in a variety of sizes and colored lids Lightweight Durable LDPE design Flexible yet sturdy, easy to grip Excellent acid and chemical resistance Color-coded leads make it easy to identify and organize solutions Large neck allows for easy liquid injection Precision jet tip nozzle provides high accuracy in liquid spraying Steam exhaust value prevents dripping Applications Wash bottles are a type of lightweight, squeezable bottle that is ideal for cleaning and rinsing a variety of lab equipment.
The plastic wash bottle features a secure screw cap with a nozzle that allows for precise dispensing of liquid when squeezing the bottle.
Irrigation bottles are commonly used to store and dispense liquids such as:
Acetone Ethanol Distilled Water Sodium Methanol Standards Hard to Access FAQ Benefits of LDPE LDPE (Low Density Polyethylene) is a lightweight yet durable plastic that offers excellent flexibility and acid resistance.
It is used in a wide range of applications, from shrink wrap to bottles, and is widely recyclable.
Can it be used in an autoclave?
RS Pro LDPE bottles are not autoclavable.
What do the colors represent? Cleaning bottles typically have color-coded caps or lids so you can easily identify the contents and stay organized.
Feature
SpecificationMaterial = LDPE
Capacity = 500ml
Neck type = Wide neck bottle type = Washing bottle lid color = Orange
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
