RS PRO LDPE Wide Mouth Washing Bottle, 250ml

Sebelum PPN:
Rp1.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = LDPE
Capacity = 250ml
Neck type = Wide neck bottle Type = Washing bottle

RS Pro LDPE Wash Bottle, Wide Mouth, with Safety Vent. Brought to you by the trusted and reliable RS Pro brand, this lightweight and durable LDPE wash bottle is the perfect wash bottle for common use in laboratories for washing glass labware such as test tubes and jars.
These LDPE bottles are squeezable yet sturdy, and the dispensing cap allows for easy dispensing of liquids.
The wide mouth makes it easy to pour liquid inside and reduces spills.
It also features a cap with a unique durable 2-way valve that allows vapor to escape while preventing it from being sucked into the liquid.
RS PRO squeezable LDPE wash bottles allow you to dispense a continuous, precise stream, preventing unwanted and harmful dripping.
RS Pro LDPE Wash Bottles, Wide Mouth, with Safety Vent, are available in a range of options: 250ml/Red Closure/Acetone; 838-6361; 250ml/Orange Closure/Ethanol; 838-6365; 250ml/Yellow Closure/IMS; 838-6374; 250ml/Blue Closure/Isopropanol; 838-6377; 250ml/Green Cap/Methanol; 838-6371; 500ml/Red Closure/Acetone; 838-6380; 500ml/Yellow Closure/IMS; 838-6387 - 838-6387 500ml / Blue Closure / Isopropanol; - 838-6396 - 838-6396 500ml / Green Closure / Methanol; - 838-6399 - 838-6399. Features and Benefits: Lightweight and durable LDPE (low-density polyethylene) design. Unique two-way valve allows vapors from pressure buildup to escape without aerating the fluid. Precise, continuous stream. Leak-proof container. Wide mouth for easy refilling. Color-coded polypropylene screw cap provides a tight seal and leak-proof protection. Available in 250ml or 500ml. Color-coded: Red (acetone), Orange (ethanol), Yellow (IMS), Blue (isopropanol), Green (methanol). Solvent symbol and safety information on bottles in four languages. Typical Uses: Laboratory, Education and Research, Basic Home Use Lab bottles can be used to store samples, medicines, chemicals, spices, essential oils, detergents, oils, etc. Frequently Asked Questions: LDPE Washing Bottle Applications LDPE bottles are often used in laboratories for sterilization and washing labware such as beakers and test tubes.
They can be filled with a variety of cleaning fluids and detergents, including acetone. What is LDPE? LDPE stands for low-density polyethylene, a type of squeezable, flexible plastic commonly used in cleaning bottles.
Durable compound.
Bendalbug Compound is the perfect material for storing cleansing liquids that require vapor from pressure buildup while preventing air from being sucked into the liquid.
What is the difference between LDPE and HDPE? Although both LDPE and HDPE have similar properties, they are also very different.
LDPE is very flexible and is ideal for use in plastic containers or food packaging.
HDPE has good chemical resistance and can withstand high temperatures.
What is the difference between wide and narrow mouth? LDPE and HDPE bottles are available with narrow or wide mouth depending on the application required.
LDPE plastic bottles tend to have wide necks that allow spilled liquids to be poured out quickly and efficiently, while also reducing the risk of spills.

Ulasan Produk

Tidak ada ulasan