RS PRO LDPE Narrow Mouth Washing Bottle, 500ml

Sebelum PPN:
Rp1.399.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = LDPE
Capacity = 500ml
Neck type = Necked bottle type = Washing bottle Dimensions = 21 (Dia.) x 192mm
Diameter = 21mm
Length = 192mm

Bottles are sold empty.
RS Pro LDPE Washing Bottle - Hexagonal, Narrow Mouth. This great value thermoplastic labware has an ergonomic design.
It has a built-in spout.
The slim hexagonal shape makes it easy to grip and suitable for small hands.
Features and Benefits: Economical wash bottle design. Hexagonal cross section for easy handling. Built-in molded dispensing tube jet tip. Precision tip for accurate jet dispensing.

Ulasan Produk

Tidak ada ulasan