Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro LDPE Dispenser Lab Bottle, 30ml RS Pro LDPE dispensing bottles are ideal for applications requiring the drop or efficient pouring of liquids.
The clear design is made from LDPE plastic, making it durable and acid-resistant, yet flexible and easy to use.
This plastic bottle can be used to store and dispense a variety of liquids.
Additionally, the spout lid can be cut to adjust the flow rate of the liquid dispensed.
RS Pro LDPE dispenser lab bottles are a lightweight, durable storage and dispensing solution for liquids and are available in a range of sizes.
Features and Benefits Available in a variety of sizes Lightweight and durable design made from LDPE Ideal for precise liquid dispensing and dropping Leak-proof sealing cap with spout can be cut to adjust flow rate Good chemical resistance One-handed operation Ideal for a variety of applications Applications LDPE dispensing bottles, also known as drop bottles, are a lightweight and durable storage and dispensing solution for liquids and chemicals.
The bottle has a flexible plastic design and a spout cap that allows the liquid to be drawn in.
LDPE plastic dispenser bottles are ideal for storing and dispensing liquids such as:
Alcohol based Chemical Standards Food safe (EU EU10/2011 BSE/TSE free Hard to reach Latex Frequently asked questions What sizes are available? RS Part Number (2012438) 2012438 30 ml RS Part Number (2012439) 2012439 60 ml RS Part Number (2012440) 2012440 150 ml RS Part Number (2012441) 2012441 250 ml RS Part Number (2012442) 2012442 500 ml Benefits of LDPE LDPE (Low Density Polyethylene) is a lightweight yet durable plastic that offers good flexibility and acid resistance.
It is used in a wide range of applications, from shrink wrap to bottles, and is widely recyclable.
Can it be used in an autoclave?
RS Pro LDPE bottles are not autoclavable.
The clear design is made from LDPE plastic, making it durable and acid-resistant, yet flexible and easy to use.
This plastic bottle can be used to store and dispense a variety of liquids.
Additionally, the spout lid can be cut to adjust the flow rate of the liquid dispensed.
RS Pro LDPE dispenser lab bottles are a lightweight, durable storage and dispensing solution for liquids and are available in a range of sizes.
Features and Benefits Available in a variety of sizes Lightweight and durable design made from LDPE Ideal for precise liquid dispensing and dropping Leak-proof sealing cap with spout can be cut to adjust flow rate Good chemical resistance One-handed operation Ideal for a variety of applications Applications LDPE dispensing bottles, also known as drop bottles, are a lightweight and durable storage and dispensing solution for liquids and chemicals.
The bottle has a flexible plastic design and a spout cap that allows the liquid to be drawn in.
LDPE plastic dispenser bottles are ideal for storing and dispensing liquids such as:
Alcohol based Chemical Standards Food safe (EU EU10/2011 BSE/TSE free Hard to reach Latex Frequently asked questions What sizes are available? RS Part Number (2012438) 2012438 30 ml RS Part Number (2012439) 2012439 60 ml RS Part Number (2012440) 2012440 150 ml RS Part Number (2012441) 2012441 250 ml RS Part Number (2012442) 2012442 500 ml Benefits of LDPE LDPE (Low Density Polyethylene) is a lightweight yet durable plastic that offers good flexibility and acid resistance.
It is used in a wide range of applications, from shrink wrap to bottles, and is widely recyclable.
Can it be used in an autoclave?
RS Pro LDPE bottles are not autoclavable.
Feature
SpecificationMaterial = LDPE
Capacity = 30ml
Neck type = Necked bottle type = Washing bottle diameter = 32mm
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
