S.G.E LC syringe replacement needle type with calibration certificate

Sebelum PPN:
Rp9.599.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for HPLC inlets such as Rheodyne.
The tip of the needle is an LC tip (polished to a 90° cut)
The needle tip is an LC shape and the needle length is 51mm, so it is designed not to damage the LC valve.
The LC geometry is also suitable for liquid pipetting operations.
Feature
Specification
Capacity: 1mL Type: Replaceable needle type Needle tip shape: LC Plunger: PTFE Dispensing accuracy: ±1% Needle length (mm): 2"=51mm Needle gauge: 22 Needle outer diameter (mm): 0.028"=0.71mm Needle inner diameter (mm): 0.37 Quantity: 1

Ulasan Produk

Tidak ada ulasan