DENKA ELECTRON Large diameter heat shrink tubing Φ12 to Φ50 transparent [THT] 1m 10 pieces x 5 bags THT series

Sebelum PPN:
Rp1.499.900 - Rp9.999.900
Spesifikasi
ColorTransparent
Continuous Use Temperature (°C)-55~105
Length (m)1
Lowest Temperature to Use (°C)-55
MaterialPolyolefin
Maximum Operating Temperature (°C)105
Shrinkage Factor8.40277777777778E-02
Shrinking Temperature70~95°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A general-purpose non-flammable heat shrinkable tube. It has a glossy surface and can be used for many automotive parts, small appliances, household items, etc. Engravings on the surface of the protective wire are clearly visible. It is suitable for corrosion prevention and insulation protection of wires, capacitors, and other electronic components.
Feature
Specification
*Material: Polyolefin *Color: Transparent *Shrinkage start temperature: 70°C *Minimum complete shrinkage temperature: 95°C *Operating temperature range: -55 to 105°C *Shrinkage ratio: 2:1 *Inner diameter D before shrinkage: 14.0mm *Inner diameter D1 after shrinkage: 7.0mm *Wall thickness after shrinkage: 0.7mm *Total length: 1m

Ulasan Produk

Tidak ada ulasan