Maruzen [Kitchen Equipment] Kitchen counter with drawers and sliding doors on both sides.

Sebelum PPN:
Rp36.999.900
Spesifikasi
Allowable Load (kg)108
FinishTop: SUS430 t1.0 NO.4
Height (mm)800
Length (mm)900
Number of Drawers8
Opening Width (mm)1800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a workbench from the 430 Bream series, featuring an easy-to-use all-flat slatted top. All manufacturer products are delivered as a single, fully assembled unit, so you can use it immediately after unpacking. The entire top surface and the edges of the backguard are finished with a curved R-shape for superior safety. The backguard is 150mm high and 60mm thick for the 600mm and 700mm depth types, and 100mm high and 50mm thick for the 450mm depth type. The legs are made of thick φ38 pipe, and both the legs and adjusters are made of SUS304 stainless steel for excellent corrosion resistance.
As a kitchen in general restaurants, hotels, and school cafeterias, as well as a workspace in factories, research laboratories, etc.
*This product is made of SUS430 stainless steel. The top and grate are made of SUS430 stainless steel, so rust may occur when used outdoors or when using electrolytic water generators, etc.
*The thickness of the tabletop is t1.0. Placing objects exceeding the weight capacity or striking it may cause scratches or dents.
*The radius (R) is uniformly set to R5. Please note that there may be cases where the radius does not match when adjacent to refrigerators or workbenches from other manufacturers.
*Depending on the delivery location, the delivery date may be delayed and additional shipping charges may apply. As deliveries will be made by a 114-ton long truck, in some delivery locations where the truck cannot access, we may ask the customer to pick up the package from the truck.
*Please note that the driver will not assist with unloading, so please help with receiving and unloading the goods. *If the delivery address is a private residence (detached house or apartment building), a company name is required. Please note that delivery may not be possible if a company name is not provided.
Feature
Specification
[Sliding Door] SUS430 t0.8 Opening Height 345mm [Legs] SUS304

Ulasan Produk

Tidak ada ulasan