Maruzen [Kitchen Equipment] Kitchen counter with drawer and slatted shelf, without backguard.

Sebelum PPN:
Rp10.999.900
Spesifikasi
Allowable Load (kg)24.6
FinishTop: SUS430 t1.0 NO.4
Height (mm)800, from the floor to the top of the slatted platform: 200
Length (mm)450
Opening Width (mm)900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a workbench from the 430 Bream series, featuring an easy-to-use all-flat slatted top. All manufacturer products are delivered as a single, fully assembled unit, so you can use it immediately after unpacking. The entire top surface and the edges of the backguard are finished with a curved R-shape for superior safety. The backguard is 150mm high and 60mm thick for the 600mm and 700mm depth types, and 100mm high and 50mm thick for the 450mm depth type. The legs are made of thick φ38 pipe, and both the legs and adjusters are made of SUS304 stainless steel for excellent corrosion resistance.
As a kitchen in general restaurants, hotels, and school cafeterias, as well as a workspace in factories, research laboratories, etc.
*This product is made of SUS430 stainless steel. The top and grate are made of SUS430 stainless steel, so rust may occur when used outdoors or when using electrolytic water generators, etc.
*The thickness of the tabletop is t1.0. Placing objects exceeding the weight capacity on it, or striking it, may cause scratches or dents.
*The radius (R) is uniformly set to R5. Please note that the radius may not match when adjacent to refrigerators or workbenches from other manufacturers.
*Depending on the delivery location, the delivery date may be delayed and additional shipping charges may apply. Since delivery will be made by a 15-ton long truck, in some cases where the truck cannot access the delivery location, we may ask the customer to pick up the goods from the truck.
*Please note that the driver will not assist with unloading, so please help with receiving and unloading the goods. *If the delivery address is a private residence (detached house or apartment building), a company name is required. Please note that delivery may not be possible if a company name is not provided.
Feature
Specification
[Slats] Solid SUS430 t1.0 [Legs] SUS304 DIA38 pipe legs

Ulasan Produk

Tidak ada ulasan