SunKeep (formerly SunYu Printing) KeepThermoPlus (latent heat storage material) KTP+4-700 for 4°C

Sebelum PPN:
Rp1.299.900 - Rp18.999.900
Spesifikasi
Content (g)700
Dimensions, Width W x Depth D x Height H (mm)165x325x30
Outer Packingthe film

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a commercial-grade latent heat storage material, rated for +4°C. It's a special coolant primarily used for constant temperature transport around 5°C, mainly in the pharmaceutical industry. It's also used for various other products such as chemicals and food. Designed for businesses, it's a high-performance type prioritizing functionality. Made in Japan, it features stable temperature control. It's also known as a heat-insulating agent, coolant, or ice pack. Ideal for transporting pharmaceuticals such as investigational drugs, specimens, organs, cells, and vaccines. The KeepThermo series offers a wide temperature range from 0 to -51°C and 0 to +54°C, so please choose the temperature range that best suits your application. This version has weaker gelation than the KTP+4 290g type. It can be used in hybrid applications, such as in combination with KeepThermo Box, CoolMagic, or KeepThermo Ice.
Cooling material for temperature-controlled transport (latent heat storage material)
*There may be slight size variations due to manufacturing. *This product is not edible. *Store away from direct sunlight. *Please follow local disposal methods when disposing of this product.

Ulasan Produk

Tidak ada ulasan