SunKeep (formerly SunYu Printing) Keep Thermo Plus (latent heat storage material) KTP+20 for 20°C

Sebelum PPN:
Rp2.799.900 - Rp9.199.900
Spesifikasi
Content (g)290
Dimensions, Width W x Depth D x Height H (mm)180x190x20
Outer Packingthe film

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This latent heat storage material is for use at 20°C in the transport of medicines and chemicals such as organs, specimens, and cells. It has been well received by major pharmaceutical manufacturers and pharmaceutical logistics companies. It is ideal for temperature control at 15 to 25°C.
Cooling material for temperature-controlled transport (latent heat storage material)
* There is a slight size error in manufacturing.

Ulasan Produk

Tidak ada ulasan