IDEC JQ Vial Kit 100 pcs AS Series

Sebelum PPN:
Rp1.999.900 - Rp2.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a combination of a domestically produced low-adsorption vial and a domestically produced cap with a low-elution septum. It can be used with HPLC and GC from various companies.
Feature
Specification
*Screw thread standard: 9-425 *External dimensions: 12 x 32 mm *Vial type: With transparent label *Septum slit: Yes *Glass material: Borosilicate glass *Septum material: Fluororesin/silicone *Cap material: Polypropylene *Capacity: 1.5 mL

Ulasan Produk

Tidak ada ulasan