ST Japan Infrared Polarizer Wire Grid

Sebelum PPN:
Rp119.999.900
Spesifikasi
AS ONE Part Number3-229-01
Diameter (mm)DIA35 (effective diameter DIA25)
Dimensions (mm)50x18.5x77
MaterialKRS-5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a high quality infrared polarizer with excellent throughput. Made of KRS-5, it covers a wide range of wavelengths. It can be used in combination with various FT-IR accessories.
Feature
Specification
Wavelength range (μm): 2.5 to 25, polarization rate (μm): 2.5 /> 80%, 3 to 25 /> 95%, extinction ratio (μm): 2.5 / <2 x 10 ^ -2, 3 to 25 / <1 x 10 ^ -2

Ulasan Produk

Tidak ada ulasan