TOPCON TECHNOHOUSE Industrial UV checker display unit

Sebelum PPN:
Rp62.999.900
Spesifikasi
AS ONE Part Number68-0445-53

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heat-resistant metal body allows for more stable measurements (heat-resistant cover included) Equipped with a variety of measurement functions: real-time illuminance measurement, peak value measurement, integrated light amount measurement, deviation measurement Improved ease of use: equipped with auto mode that sets the optimal range according to the light source illuminance By attaching a 2m extension unit (optional), it is possible to set the light receiving unit in a remote location and perform measurements Built-in memory, USB output, analog output Standard equipment USB bus power operation: USB power supply method can be used Measurement program that can be used on a PC is included as standard
Feature
Specification
* Common to UD-T25T2, T36T2, and T40T2

Ulasan Produk

Tidak ada ulasan