Daiken Indoor Home Tank (Rectangular Type)

Sebelum PPN:
Rp6.899.900 - Rp7.499.900
Spesifikasi
Body Thickness (mm)0.9
Body Width (mm)431
Main Unit Dimensions, Depth (mm)383
Oil OutletRc3/8
Surface TreatmentSteel plate (stainless steel)
Wall Thickness (mm)Top lid: 0.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These are indoor home water tanks, available in 50-liter and 90-liter sizes. They are a stylish, rectangular series designed to complement your interior decor.
*Please note that I-type fittings are not included with indoor home tanks. *If the delivery address is a private residence (detached house or apartment building), a company name is required. Please note that delivery may not be possible if a company name is not provided.

Ulasan Produk

Tidak ada ulasan