Anritsu High-precision low-temperature temperature sensor BUM series

Sebelum PPN:
Rp7.799.900 - Rp9.999.900
Spesifikasi
Length (mm)Protection tube: 100
Operating Temperature Range (°C)-100 to 200 *This is the temperature range in which the protective tube can be contacted, and does not apply to other temperatures.
Response Speed1.5 seconds *This indicates the 99% response time when measuring boiling water or boiling steam.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low temperature sensor
High accuracy when used with the HRM series
Feature
Specification
Combined overall tolerance (°C): ±0.30 *This is the tolerance when using the automatic correction function. Parallel flat wire length (mm): 100

Ulasan Produk

Tidak ada ulasan